£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
An advanced non-phenolic emulsifiable cutting oil containing a biocide. Shell Dromus BL forms a stable milky emulsion giving excellent anti-rust properties and long fluid life. Recommended for: most general machining processes, such as: drilling; milling; turning of most metals. High oil content for excellent lubricity in machining and grinding operations. Protects against corrosion of machine tools and manufactured parts.
Attribute | Value |
---|---|
Applications | Drilling Grinding Milling Turning |
Brand | Quaker Houghton |
Container Type | Barrel |
Features | High Oil Content for Excellent Lubricity in Machining and Grinding Operations Protects Against Corrosion of Machine Tools and Manufactured Parts Shell Dromus Bl Forms a Stable Milky Emulsion Giving Excellent Anti Rust Properties and Long Fluid Life Recommended For: Most General Machining Processes |
For Use On | Ferrous Metals Non Ferrous Metals |
Form | Oil |
MFR Part No. | H12050-11 |
Product Type | Cutting Oil |
Series | Dromus B |
Size | 20ltr |
UNSPSC Code | 15121502 |