£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
Concentrated, biodegradable cleaner that is solvent-free, non-toxic and non-flammable. Removes grease, lubricants, cutting oils, fuel oils, tar, road salt, light carbon, food stains, wax, animal fat, mildew, and soot.
Features and Benefits
• Fully biodegradable
• Non toxic
• Non flammable
• Ideal to remove grease, oil, cutting fluids and workshop grime
• Can be diluted with water
Notes
• Colour: Blue
Standards Met
• OECD 310
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Loctite |
Container Type | Spray Bottle |
EAN | 5010266002217 |
MFR Part No. | 1427770 |
Product Type | Degreaser |
Removes | Bitumen Grease Oil Wax |
Series | 7840 |
Size | 750ml |
UNSPSC Code | 47131821 |