£9.99
Ex VAT
£11.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ambersil FE10 fast drying solvent degreaser is the ideal solution to general degreasing of machinery including chains, gears, bearings, drives, motors, and more.
Suitable for use on both ferrous and non-ferrous metals and most plastics, its powerful formula rapidly cuts through oils and grease, whilst its 360 degree spray head allows for convenient all angle use.
Features and Benefits
• Versatile Multi purpose solvent
• Perfect for use on all metals and most plastics
• Powerful flushing action rapidly dissolves and removes contaminants
• Zero residue, perfect for surface preparation prior to bonding, painting, coating, or re-lubrication
• Fitted with a 360 degree spray system for all angle use
Typical Applications
• Electrical
• Engineering equipment
• Textiles
• Plastics
• Metal
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370094 |
MFR Part No. | 31553-AA |
Product Type | Degreaser |
Removes | Bitumen Grease Oil |
Series | Amberklene FE10 |
Size | 400ml |
UNSPSC Code | 47131821 |