£234.00
Ex VAT
£280.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A versatile solvent degreaser, Amberklene LO30 is perfect for general light degreasing on bearings, motors, gears and chains without the traditional odour associated with solvent degreasers. Its acrylic formula holds sound resilience against stress cracking and is safe for use on a variety of surfaces including ferrous and non-ferrous metallic surfaces, as well as most plastics and painted surfaces.
Features and Benefits
• Acrylic formula impervious to stress-cracking
• For use on ferrous and non-ferrous metals, most painted surfaces, and most plastics
• Approved for use by the Ford Motor Company
Typical Applications
• Electrical
• Engineering equipment
• Plastic
• Metal
• Paint
Approvals
• Listed in British Airways 'Standard Practice' manual
• Meets US Federal Spec. TT-N-95Bv Type 2; and is approved by Ford Motor Company (Tox: 166741)
Notes
• Available in a 400ml spray as well as 5ltr and 25ltr containers
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Barrel |
MFR Part No. | 31700 |
Product Type | Low Odour Degreaser |
Removes | Grease |
Series | Amberklene L030 |
Size | 25ltr |
UNSPSC Code | 47131821 |