SKU:
ARR7044800E
MPN:
C043500AM
£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Safe high flash point degreaser, removes residues of oils, greases and machine coolant from machined parts, castings, panels and electrical/electronic components. Refined formulation will not damage sensitive equipment or components. Contains no aromatic hydrocarbons and is not classified as flammable, flash point 62°C.
Designed to provide a versatile degreasing solution for all manufacturing, maintenance, inspection and surface preparation needs. Widely approved for sensitive aerospace applications. Virtually odourless.
500ml
UK Rail Cat No: 007/025036.
5ltr
UK Rail Cat No: 007/025033.
20ltr
UK Rail Cat No: 007/025034.
210ltr
UK Rail Cat No: 007/025035.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Arrow Solutions |
Container Type | Spray Bottle |
MFR Part No. | C043500AM |
Product Type | Lotoxane Degreaser |
Removes | Grease Oil |
Series | C043 |
Size | 500ml |
UNSPSC Code | 47131821 |