£7.19
Ex VAT
£8.63
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Use for engine and equipment degreasing which can be washed down, or for use in enclosed environments where vapours need to be minimised.
Features and Benefits
• Manufactured with a highly effective emulsifier that enables dissolved oil/grease residues to mix with water for easy wash-off
• The products higher flash point of 39°C enhances application safety and the
• Formulation contains rust inhibitor to prevent flash rusting
Typical Applications
•Automotive
•Engineering
•Plastic industry
•Metal industry
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372272 |
MFR Part No. | 31558 |
Product Type | Degreaser |
Removes | Grease Oil |
Size | 500ml |
UNSPSC Code | 47131821 |