£267.00
Ex VAT
£320.40
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
DIESTONE DLS is a multi-purpose solvent cleaner that significantly reduces fire risks with a stable 30°C flash point and cuts solvent consumption by 50%-60% thanks to its controlled volatility. Ideal for surface preparation in painting, construction, and assembly, it effectively cleans and degreases equipment, removes excess sealants, and strips dry paint films. Non-corrosive and suitable for metallic materials, composites, and thermoplastics, DIESTONE DLS ensures excellent cleaning with its high solvent power and pleasant odor, improving both safety and environmental impact by lowering VOC emissions. It's a superior choice for enhancing working conditions and operational efficiency.
Features and Benefits
• Reduced Fire Risk: Stable 30°C flash point enhances safety in volatile environments
• Lower Consumption: Controlled volatility cuts solvent use by 50%-60%, reducing costs
• Environmental Benefits: Lowers VOC emissions and waste, supporting eco-friendly practices
• Powerful Cleaning: High solvent power efficiently cleans and degreases metallic and composite surfaces
• Non-Corrosive: Safe for use on metals, including light alloys, and does not damage surfaces
• Pleasant Odor: Improves working conditions with a softer, less intrusive smell
Attribute | Value |
---|---|
Brand | Socomore |
Container Type | Bottle |
MFR Part No. | P28280-20L-P-1 |
Product Type | Degreaser |
Removes | Cleans & Degreases |
UNSPSC Code | 47131821 |