£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
LPS® ZeroTri is a heavy duty degreaser with a fast acting and fast evaporating solvent, alternative to 1,1,1 (trichloroethane). It actively removes stubborn soiling such as oil, grease, dirt, brake fluid, inks, oversprayed paint etc. in seconds.
Features and Benefits
• Rapidly evaporating leaves behind no residue
• Removes stubborn soiling including oil and grease
• Safe to use on most surfaces
• Ideal for degreasing metals
Notes
• Non-conductive
• Flammable
• NSF approved
• NSF C1 approved
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | LPS |
Container Type | Barrel |
MFR Part No. | M03505 |
Product Type | Heavy-Duty Degreaser |
Removes | Grease Grime Oil Wax |
Series | Zero-Tri |
Size | 20ltr |
UNSPSC Code | 47131821 |