Rocol

Flawfinder Developer, Aerosol, 400ml

SKU:

ROC7716031G

MPN:

63135

£37.79

Ex VAT

£45.35

Inc VAT

IN STOCK (2)

    Product Details

    FLAWFINDER DEVELOPER is an aerosol applied white powder which is designed to draw the penetrant out of a flaw, and enhance the definition, to facilitate detection when used in conjunction with FLAWFINDER DYE PENETRANT and FLAWFINDER CLEANER SPRAYS.


    Crack Detection Developer Spray
    FEATURES AND BENEFITS:
    Highly absorbent white film for rapid results
    Highlights very fine cracks
    Sharp indication and geometry of defect to the naked eye
    Suitable for pressure testing & leak detection


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Container Type

    Aerosol

    EAN

    5052587025773

    Features

    Acts As An Anti-Glare Spray When 3D Scanning Can Be Used On Most Materials Including Steel, Stainless Steel, Aluminium, Cast Iron, Ceramics, Plastics, Carbides, Brass, Copper & Magnesium Convenient & Easy To Use Detection Can Be Carried Out Under Natural Or Electric Light Easily Removed By Rinsing With Water Highly Visible White Powder For Strong Definitions Multi-Angle Valve System

    For Use On

    Engines, Boilers, Furnaces, Generators Etc Gas Flow Or Continuous Electrode Nozzle Heads Ideal For Spraying Components Prior To 3D Scanning When Inspecting Or Reverse Engineering In The Automotive Industry For Use On Exhaust Connections, Cams, Joints, Brakes Etc Threaded Connections On Drilling Rods In Industries Such As Crude Oil Mining, Public Works, Quarries Etc Valves & Fittings In The Chemical & Petrochemical Industries

    MFR Part No.

    63135

    Product Type

    Flawfinder Developer

    Size

    400ml

    Standards Met

    ISO 3452-2

    UNSPSC Code

    41111932