£12.79
Ex VAT
£15.35
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Red coloured, water washable penetrant for non-destructive testing of metal surfaces. The penetrant wicks into tiny flaws within 10 minutes and excess penetrant should be removed before using the developer.
Features and Benefits
• Discontinuities, laps, folds and cracks in castings, forgings and ceramics
• Detects cracks, lack of fusion, and open cavities in welded parts
• Highly visible red dye that is very easy to use and cost effective
• Wicks in to defects down to 20μm
• Finds cracks and cavities caused by metal fatigue and cutting operations
• Check for porosity or leaks in pipes, tanks, boilers, heat exchangers
Typical Applications
• Fault detection
• Metalwork
• Piping
• Ceramics
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370315 |
Features | An Economical Technology With No Need For Expensive & Advanced Equipment Inspection Can Be Carried Out With Ready-To-Use Aerosols Results Are Produced Quickly & Easily Widely Applicable, Regardless The Nature Of The Materials & Shape Of The Objects |
For Use On | Checks For Porosity Or Leaks In Pipes, Tanks, Boilers, Heat Exchangers Finds Cracks & Cavities Caused By Metal Fatigue & Cutting Operations Identifies Discontinuities, Folds & Cracks In Castings, Forgings & Ceramics Non-Destructive Inspection Of Materials, Parts, Assemblies, Equipment, Surfaces & Structures: Detects Cracks, Lack Of Fusion, & Open Cavities In Welded Parts |
MFR Part No. | 30289 |
Product Type | Flawfinder Penetrant |
Series | No.2 |
Size | 400ml |
Standards Met | ANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 |
UNSPSC Code | 41111932 |