£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
This range of plastic funnels include 4″, 6″ & 9″ diameter heavy duty HDPE funnels, with a flexi spout and removable strainer. These funnels have high resistances to all fluids, which prevents dents and cracks. In turn, the funnels have excellent longevity.
Notes
• Model No. PF4: 4″ / 102 mm diameter Model No. PF6: 6″ / 152 mm diameter.
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Chemicals |
Diameter | 102mm |
ECLASS Code | 32031709 |
Material | High Density Polyethylene |
MFR Part No. | PF4 |
Number of Pieces | 1 |
Overall Length | 250mm |
Product Type | Flexible Funnel |
Spout/Nozzle Type | Flexible |
UNSPSC Code | 27112902 |