£88.49
Ex VAT
£106.19
Inc VAT
Product Details
Product Specification
Lubrication Funnels
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Chemicals |
Diameter | 300mm |
ECLASS Code | 32031709 |
Material | Steel/Brass |
MFR Part No. | 120 |
Number of Pieces | 1 |
Overall Length | 130mm |
Product Type | Funnel |
Spout/Nozzle Type | rigid |
UNSPSC Code | 27112902 |