£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Lubrication Funnels
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Chemicals |
Diameter | 254mm |
ECLASS Code | 32031709 |
Material | Steel |
MFR Part No. | F2 |
Number of Pieces | 1 |
Overall Length | 250mm |
Product Type | Lidded Funnel |
Spout/Nozzle Type | rigid |
UNSPSC Code | 27112902 |