£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
An oil funnel set, complete with a set of nine caps sized for common vehicle makes and models. Features a 1100ml capacity, 90mm diameter bottle style funnel for fast-filling and a screw cap design that forms a tight seal to the engine for a cleaner, hands-free re-fill. The caps are colour-coded and labeled with the vehicle make for easy identification. There is an angle adaptor for tight spaces and a lid to limit dirt getting inside the engine. A useful set for spill-free oil filling in the professional workshop.
Features and Benefits
• 9 different sized caps, suitable for oil ports of the majority of vehicles
• Angle adaptor is included, ideal for working in tight spaces
• Threaded, rubber seal caps provide a secure connection to the tank for convenient hands free operation
• Funnel size: 225 x 112 x 95mm; max capacity: 1100ml
• Double scale: ml & quart
• Funnel features a protective lid, limiting dust, as well as providing safe storage for components when not in use
Applications:
• Toyota, Lexus, Scion (yellow cap)
• Honda, Nissan (green cap)
• Subaru (red cap)
• Volvo, Ford, Mazda (light blue cap)
• Mercedes-Benz, BMW, VAG (maroon cap)
• Toyota (orange cap)
• Mazda (grey cap)
• Audi, VAG (brown cap)
• Kia, Hyundai (dark blue cap)
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341079802 |
ECLASS Code | 32031709 |
UNSPSC Code | 27112902 |