£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Product Documents
The ACCU-grease gun with ZBH 20 V Battery simplifies manual grease dispensing with its ergonomic design and powerful battery to ensure smooth equipment operation. The high-capacity battery reduces fatigue by eliminating the need for manual pumping, while precise dispensing prevents wastage. This versatile tool enhances maintenance efficiency, prolonging equipment lifespan.
Features and Benefits
• Two batteries for extended usage
• Optional adapter kits for screw-in cartridge compatibility
• Convenient carry strap for easy portability
• Coupler with ball valve to prevent leaks after trigger release
• Digital display for precise grease level monitoring
Typical Applications
• Automotive maintenance
• Agricultural equipment
• Industrial machinery
• Construction tools
• Marine applications
Attribute | Value |
---|---|
Brand | Pressol |
Capacity | 400g |
EAN | 4103810180514 |
ECLASS Code | 21060800 |
Fill Type | Suction |
Gun/Can Type | Cordless Grease Gun |
Maximum Pressure | 6000psi |
MFR Part No. | 18 051 |
Overall Length | 118mm |
Power Source | Battery |
UNSPSC Code | 27112901 |
Voltage | 20V |