£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Product Documents
360° handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.
Attribute | Value |
---|---|
Body Finish/Coating | Enamel |
Body Material | Steel |
Brand | Kennedy |
Capacity | 400cc |
Coupler Type | Needlepoint |
EAN | 5036140044777 |
ECLASS Code | 21060800 |
Fill Type | Pump |
Gun/Can Type | Grease Gun |
Maximum Pressure | 6000psi |
Overall Diameter | 70mm |
Overall Length | 395mm |
Overall Width | 190mm |
Power Source | Manual |
Spout/Nozzle Length | 175mm |
Spout/Nozzle Type | Angled Rigid |
UNSPSC Code | 27112901 |