£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
This Swiss range of grease guns are produced for quality and reliability. Abnox Wanner grease guns are designed to operate under more arduous conditions and having a long life means that these grease guns are more economical in the long term.
WANNER hand compressor for grease 400cc cartridge, 500cc bulk fill. Body only. High pressure gun for heavy duty use. G 1/8" female outlet. Output per stroke 1.4cc. Maximum pressure 600bar.
Attribute | Value |
---|---|
Body Material | Aluminium |
Brand | (Unbranded) |
Capacity | 400cc |
ECLASS Code | 21060800 |
Fill Type | Bulk |
Gun/Can Type | Hand Compressor Cartridge |
Maximum Pressure | 8700psi |
MFR Part No. | 37540 |
Power Source | Manual |
UNSPSC Code | 27112901 |