£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
For use with Kennedy grease guns and all other hydraulic grease equipment.
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116641 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | 90° |
Overall Length | 19.5mm |
Product Type | Hydraulic Nipple |
Thread Size | 1/8" BSP(T) |
UNSPSC Code | 20121306 |