£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
3-in-One Professional White Lithium Grease with its heat resistant formulation provides long lasting and heavy duty lubrication for a variety of domestic and industrial applications. It helps reduce friction on moving parts whilst providing protection from rust and corrosion. Easy to apply via aerosol it sprays on evenly and sets dry for a thick yet even coating without splatter and with resistance to melting, run off and freezing.
Features and Benefits:
• Offers long term lubrication, preventing metal parts from corrosion and rust
• Easy to apply via aerosol for even coverage
• Resists splattering, melting, run/ wash off and freezing
Typical Applications
• Domestic
• Workshop
• Chains
• Hinges
• Hand and power tools
• Automotive
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | 3-in-one |
Colour | Colourless |
Container Type | Aerosol |
EAN | 5032227440166 |
ECLASS Code | 23060100 |
Features | Prevents rust and corrosion |
For Use On | Metal |
MFR Part No. | 44620/03 |
NLGI Grade | 0 |
Operating Temperature Range | -50 to +150°C |
Product Type | Lithium Grease |
Series | 3in 1 |
Size | 400ml |
UNSPSC Code | 15121902 |