Loctite

LB, Super Lube®, Multi-Purpose Grease, Cartridge, 400gm

SKU:

LOC7255926T

MPN:

399421

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (50+)

    Product Details

    Super Lube® Grease contains PTFE particles held in suspension. This grease is a multi-purpose, thixotropic, patented, synthetic lubricant that outlasts petroleum based oils and greases and provides a more reliable lubrication.


    Features and Benefits
    • Formulated to withstand continuous temperatures from -42 to +232ºC
    • Free flowing even in freezing temperatures
    • Thixotropic - for the most effective film strength, this grease thins at points of shear in high operating speeds. As speeds are reduced it returns to original viscosity
    • Non-toxic
    • Non-flammable
    • Odourless


    Typical applications
    • Bearings
    • Chains
    • Pumps
    • Open gears
    • Compressors
    • Valves
    • Conveyors
    • Food processing equipment
    • Slides


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    White

    Container Type

    Cartridge

    ECLASS Code

    23060100

    Features

    Contains PTFE Non-Staining Odourless

    For Use On

    Bearings Chains Food Equipment Gears

    MFR Part No.

    399421

    NLGI Grade

    2

    Operating Temperature Range

    -42 to 232°C

    Product Type

    Multi Purpose Grease

    Series

    Super Lube®

    Size

    400gm

    UNSPSC Code

    15121902