£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for kiln preheater fans, oven fans, radiator cooling fans, textile slashers and driers, aircraft engine and conveyor systems. Oxidation resistance. Recommended for use in units that must remain operable when subjected not only to low and high operating temperatures, but also to severe weathering and oxidation.
Features and Benefits
• Resistance to oxidation, moisture and corrosive atmospheres
• Good shear stability with sound inertness
• Wide service temperature range: -40 to 400F (-40 to 204C)
• Compatible with many plastics
Typical application
Commonly used for lubricating and protecting bearings, slides, and bushings in a variety of applications.
Attribute | Value |
---|---|
Brand | Molykote |
Colour | White |
Container Type | Tube |
EAN | 5413278314222 |
ECLASS Code | 23060100 |
Features | Compatible with Many Plastics Good Shear Stability Inertness Resistance to Oxidation, Moisture and Corrosive Atmospheres |
For Use On | Bearings |
MFR Part No. | 44ME100 |
NLGI Grade | 2 |
Operating Temperature Range | -40 to 204°C |
Product Type | Bearing Grease |
Series | MOLYKOTE 44 |
Size | 100gm |
UNSPSC Code | 15121902 |