£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
MOLYKOTE® High-Vacuum grease features a stiff, non-melting silicone formula that helps to seal and lubricate chemical processing equipment. Suitable for use in a wide range of applications including sealing vacuum and pressure systems, it is also doubles as a lubricant for o-rings in binoculars and telescopes as it prevents fogging of delicate lenses.
Features and Benefits
• Helps to reduce wear in plastic-to-metal and rubber-to-metal contact
• Low volatility for applications involving chemical processing equipment
• Excellent resistance to water, chemicals, high and low temperatures
• Helps prevent fogging of delicate lenses
Typical Applications
• Lubrication
• Sealing
• Chemical processing equipment
• O-rings
• Vacuum and pressure systems
Standards
• Meets FDA 21 CFR 175.300 and NSF 61
Attribute | Value |
---|---|
Brand | Molykote |
Colour | White |
Container Type | Tub |
ECLASS Code | 23060100 |
For Use On | Vacuum |
MFR Part No. | 2265940 |
Product Type | Silicone Grease |
Size | 50g |
Standards Met | FDA 21 CFR 175.300 NSF 61 |
UNSPSC Code | 15121902 |