£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
Molykote 55 O-ring grease is phenyl-methyl silicone-based grease designed to both lubricate and seal. Its formula works by effectively swelling rubber O-rings and seals by a small amount to ensure a tighter seal. Heat stable and oxidation resistant it can operate under a wide temperature range (-65 to +175C) making it ideal for a wide range of applications.
Features and Benefits
• Lubricates and seals O-rings
• Formula marginally swells O-rings for a more effective seal
• Excellent oxidation resistance
• Good corrosion protection
• Wide service temperature range -65C to +175C (-85F to +347F)
• Compatible with many plastics and elastomers
• Available in 100g and 1kg containers
Typical Applications
• Rubber and plastic components
• Metal
• Pneumatic systems
• Aerospace
• Automotive
Attribute | Value |
---|---|
Brand | Molykote |
Colour | Off white |
Container Type | Tube |
EAN | 5413278314185 |
ECLASS Code | 23060100 |
Features | Good Corrosion Protection High Oxidation Resistance |
For Use On | Metal Plastic |
MFR Part No. | 55M100 |
NLGI Grade | 2 |
Operating Temperature Range | -65 to 175°C |
Product Type | Silicone Grease |
Series | Molykote55 |
Size | 100gm |
UNSPSC Code | 15121902 |