£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
The Shell Gadus is a multi-purpose, high pressure grease on a blend of a lithium hydroxystreate soap thickener, high viscosity index mineral oils and other additives proven to enhance the performance of equipment in a wide range of applications.
Features and Benefits
• Formulated for a long grease life
• Enhanced wear protection for a longer equipment life
Typical Applications
• Rolling elements
• Plain bearings
• Hinges
• Sliding surfaces
Attribute | Value |
---|---|
Brand | Shell Lubricants |
Colour | Brown |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | enhanced wear protection long grease life Multipurpose Reliable protection system efficiency |
For Use On | Bearings Slides |
MFR Part No. | 550028024 |
NLGI Grade | 2 |
Operating Temperature Range | 0 to 130°C |
Product Type | Multi Purpose Grease |
Series | Gadus S2 |
Size | 400gm |
UNSPSC Code | 15121902 |