£8.29
Ex VAT
£9.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This white grease is ideal for use on vehicle door hinges, on runners, guides, and for assembly of close tolerance parts.
Features and Benefits
• Multi-purpose grease for use on a wide range of components
• Offers good penetration for even coverage and protection
• Operates at temperatures -10°C to +120°C
Typical Applications
•Automotive
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Off white |
Container Type | Aerosol |
EAN | 5017419371862 |
ECLASS Code | 23060100 |
Features | Multi-purpose |
For Use On | Bearings Metal |
MFR Part No. | 31617 |
NLGI Grade | 2 |
Operating Temperature Range | -10 to +120°C |
Product Type | Multi Purpose Grease |
Size | 500ml |
UNSPSC Code | 15121902 |