£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
Renolit Duraplex is a lithium complex grease capable of withstanding high thermal and mechanical loads. It has outstanding resistance to water washouts and provides excellent corrosion protection, work stability and resistance to ageing.
Features and Benefits
• Semi-fluid formula based on lithium complex soaps
• Ageing resistant reducing need for re-application
• Water resistant helps reduce wash off
• Corrosion protection for greater resistance to seize due to rust
• Produces 5800psi/400bar of pressure
• For high thermal and mechanical loads
Notes
• Cartridge: 500g
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Green |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Produces 5800psi/400bar of pressure Wear Protection |
For Use On | Mechanical |
MFR Part No. | 601085239 |
Operating Temperature Range | -30 to 160°C |
Product Type | Extreme Pressure Grease |
Series | DURAPLEX EP2 |
Size | 500g |
UNSPSC Code | 15121902 |