WD-40 Specialist

Specialist™, High Performance Grease, Aerosol, 400ml

SKU:

WDF7322650K

MPN:

44391/44

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    WD-40Specialist High Performance White Lithium Aerosol Grease can be used regardless of weather and temperature in outdoor environments. This grease offers great protection for metal-to-metal applications.


    Features and Benefits
    • Designed to keep things free from friction and moving smoothly
    • Protects and prevents against rust and corrosion
    • Operating temperature range: -18°C to +145°C
    • Thick water-resistant formula stays to where it's applied through all kinds of weather and won't run or drip
    • Smart Straw applicator, use the flip up straw for hard to reach areas
    • Smart Straw applicator, flip it down to use the wide angle spray eye for area coverage on surfaces
    • 360° valve works efficiently at all angles, including upside down


    Typical Applications
    • Tow bars
    • Chains
    • Locks
    • Rollers
    • Gears
    • Brakes
    • CV Joints
    • Gardening tools


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    WD-40 Specialist

    Colour

    White

    Container Type

    Aerosol

    EAN

    5032227443907

    ECLASS Code

    23060100

    Features

    High viscosity lubricant protection against rust and corrosion Water and heat resistant lubricant

    For Use On

    Metal

    MFR Part No.

    44391

    NLGI Grade

    2

    Operating Temperature Range

    -18 to 145°C

    Product Type

    High Performance Grease

    Series

    Specialist™

    Size

    400ml

    UNSPSC Code

    15121902