£10.45
Ex VAT
£12.54
Inc VAT
Product Details
Product Specification
Suitable for high pressure use with 1/8" BSP end fittings.
Attribute | Value |
---|---|
Brand | Stephens |
Connector Type | BSP |
Flexibility | Rigid |
Hose Type | Rigid |
Hydraulic Tool Type | Hose |
Material | Steel |
MFR Part No. | SRT10 |
Overall Length | 250mm |
Product Type | Hose |
Thread Size | 1/8" BSP |
UNSPSC Code | 40142000 |