£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
Opaque
For use with heavy and black metals. When scribed or scored the dark metal shows up well against the film. Can also be used for colour coding.
Industrial methylated spirit based.
Size: 1ltr and 5ltr.
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Blue |
Container Type | Container |
EAN | 5036140354418 |
Features | Easily Removable Fast Drying |
For Use On | Metals Plastics |
Product Type | Layout/Indentification Fluid |
Size | 1ltr |
UNSPSC Code | 31211504 |