£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
Oil abased and non-abrasive Stuarts Micrometer Engineers Marking Paste is easily spreadable marking paste containing a high concentration of Prussian blue (or red) for indicating high spots on machine bearings, machine tool beds etc. Easily removable with methylated spirit.
Features and Benefits
• Non abrasive and easily spreadable formula
• Long shelf life for easy storage
• Easily transferable between surfaces
• Easily cleaned wiped clean off metal and detergent and water soluble
Typical Applications
• Marking
• Engineering
Notes
• Use sparingly due to high pigment concentration
Attribute | Value |
---|---|
Brand | Stuarts |
Colour | Blue |
Container Type | Tin |
EAN | 5036140151253 |
Features | Easily Removable with Methylated Spirit |
For Use On | Machine Bearings Machine Tool Beds |
Product Type | Marking Paste |
Size | 38g |
UNSPSC Code | 31211504 |