£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
The opaque Spectracolour is ideal for use with heavy and dark metals where once applied it can be scribed or scored to show the metal against the film. The multiple colour variations can help with colour coding where necessary. The 1L and 5L variants allow you to select the right amount for the workload.
Features and Benefits
• The multiple colour variations can help with colour coding where necessary
• The 1L and 5L variants allow you to select the right amount for the workload
Typical Applications
• Manufacturing
• Automotive
Notes
• Industrial methylated spirit based
Attribute | Value |
---|---|
Brand | Orapi |
Colour | Blue |
Container Type | Container |
Features | Easily Removable Fast Drying |
For Use On | Metal Plastic |
MFR Part No. | COL1110 |
Product Type | Layout Ink |
Size | 1ltr |
UNSPSC Code | 31211504 |