Rocol

Leak Detector, Can, 300ml

SKU:

ROC7716128R

MPN:

32030

£20.99

Ex VAT

£25.19

Inc VAT

IN STOCK (50+)

    Product Details

    Leak detector spray is a specially formulated fluid which has been designed to identify leaks or bleeding on even the smallest, pressure positive metallic or plastic pipes or fittings.


    Features and Benefits
    • Leaves a thin film of surface-active agents that accurately identify any bleeding or leakage
    • Non Corrosive
    • Low Chlorine content
    • 360° valve for use in difficult to reach areas


    Typical Applications
    • Pipework carrying natural gas and LPG
    • Most positive pressure gas systems
    • Safe for use with refrigerant gases


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Container Type

    Can

    EAN

    5024747320301

    ECLASS Code

    30040101

    Features

    Low Chlorine Content Ensuring Maximum Plastic Compatibility No Wastage Or Spillage Safe For Us With Refrigerant Gases

    For Use On

    Most Positive Pressure Gas Systems

    MFR Part No.

    32030

    Product Type

    Leak Detector

    Size

    300ml

    Standards Met

    BS EN 14291:2004 IGE/UP/1B Edition 2 MIL-PRF-25567E.

    UNSPSC Code

    41111932