£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Magnaflux White Contrast Paint WCP-2 is a rapid-drying white contrast paint which is ready-to-use.
Features and Benefits
• Rapid drying properties
• Ready to use formulas for convenience
• Low in halogens and sulphur
• Produces a white background which is opaque to enhance visible magnetic particle indications on test surfaces dark in colour
• Contains zero chlorinated hydrocarbons
• Very low toxicity
• Suitable for us in both wet and dry methods
• Versatile, for use in both dry and wet method magnetic particle inspections
Standards
• Conforms to ISO 9934 specifications
Attribute | Value |
---|---|
Brand | Magnaflux |
Container Type | Aerosol |
ECLASS Code | 30040101 |
MFR Part No. | WCP-2 |
Product Type | Contrast Paint |
Series | MAGNAVIS® |
Size | 400ml |
Standards Met | Conforms to ISO 9934 Specifications |
UNSPSC Code | 41111932 |