£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
Permanent bright opaque markers for most surfaces, whether semi-porous or non-porous. RNM ink penetrates grease, oil and rust to give a waterproof mark which will withstand many kinds of metal processing. The marker comprises a flexible plastic container with a ball valve writing head. Applications include metals, rigid plastics, painted surfaces, wood, stone, asphalt and similar materials. Complete with standard 2.5mm ball heads.
Size: 1ltr.
Attribute | Value |
---|---|
Ball Size | 2.5mm |
Brand | Needham Inks |
Colour | Yellow |
Container Size | 1L |
Material | Metal |
Product Type | Replacement Ink Refills |
UNSPSC Code | 31211504 |