£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
This line marking gun is manufactured from yellow reinforced nylon. It offers trigger action to line marking spray cans, providing improved user comfort during prolonged use. Stable and durable, this gun ensures that line marking jobs are made easy.
Features and Benefits
• Yellow, reinforced nylon body
• Good user comfort for prolonged usage
• Ideal for spray cans up to 500ml
• Easy to use
Typical Applications
• Line marking
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Yellow |
EAN | 5036140148789 |
Material | Reinforced Nylon (Acetal) |
MFR Part No. | 7156200K |
Product Type | Line Marking Gun |
UNSPSC Code | 31211504 |