Ambersil

40+ Mulitpurpose Maintenance Oil

3 Variations

40+ mutli-purpose maintenance oil from Ambersil® treats existing corrosion and prevents it spreading further. Suitable for dip application or using a spray or swab, this protective lubricant provides a non-conductive film that continues to protect even in sub-zero temperatures.

Features and Benefits
• Does not affect paints or plastics
• Has a lasting protective affect on all metals, including aluminium
• Freshly machined surfaces are resistant to 'finger printing' and remain clean and bright, even in highly corrosive environments
• 360° spray system allows for angled use

Typical Application
• Protects against corrosion
• Tratment for seized fasterners
• Lubrication
• Rust removal
• Repels ambient moisture
• Aerospace approval
• Automotive approval
• Rail approval

Standards
• ISO 14001
• ISO 9001

Warnings
• Classified as extremely flammable under CHIP Regulations
• Aerosols should always be stored below 50°C away from direct heat and naked flame