Loctite

8040, Freeze & Release Spray, Aerosol, 400ml

SKU:

LOC7258040W

MPN:

760225

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (7)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Remove stubborn corroded and seized on components with Loctite Freeze & Release anti-seize lubricant spray. Formulated to chill components down to -43°C, the spray penetrates microscopic cracks in the rust and allows the lubricant in to make lighter work of disassembly. The lubricant also helps protect against further corrosion.


    Features and Benefits
    • Easy to apply via elongated spray nozzle
    • Chills rusted and seized components down to -43°C
    • Lubricant penetrates deep into microscopic cracks allowing easy disassembly
    • Helps protect fastenings from further corrosion


    Typical Applications
    • Automotive industry
    • Agricultural
    • Mechanical
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Container Type

    Aerosol

    EAN

    5010266406176

    ECLASS Code

    30040101

    For Use On

    Dry Film Maintenance Specialty Lubricants

    MFR Part No.

    760225

    Product Type

    Freeze/Release Spray

    Series

    8040

    Size

    400ml

    UNSPSC Code

    41111932