£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
Kennedy air tool lubricants help protect air tools and components from rust and wear as well as offering excellent resistance to water absorption. Suitable for use on all air tools they have an excellent air release quality and can be mixed with all mineral oil-based lubricants without draining the system.
Features and Benefits
• Excellent air release quality
• Low foaming formula resists clogging
• Contains anti-rust and anti-wear additives
• Extremely resistant to water absorption
• Can be mixed with all mineral oil-based lubricants without system drainage
• Suitable for use on all air tools
Typical Application
• Air tools
• Maintenance
Notes
• ISO Grade VG22.
Attribute | Value |
---|---|
Brand | Kennedy |
Container Type | Bottle |
EAN | 5036140148901 |
ECLASS Code | 23060102 |
For Use On | Tools |
MFR Part No. | 32904-AA |
Product Type | Air Tool Lubricant |
Size | 5ltr |
Type | Lubricant |
UNSPSC Code | 15121514 |