Rocol

Dry Moly, Lubricant, Aerosol, 400ml

SKU:

ROC7713210A

MPN:

10025

£66.49

Ex VAT

£79.79

Inc VAT

IN STOCK (10)

    Product Details

    DRY MOLY Aerosol is an assembly lubricant designed for sliding surfaces where a totally dry film lubricant is required. This lubricant prevents galling, pick-up and seizures.


    Features and Benefits
    • Applied wet for great penetration
    • Wear resistant to high loads (up to 7,000 kg/cm2)
    • Fast drying, over 70% molybdenum disulphide content film once dry
    • Becomes touch dry within 2-3 minutes
    • Formulated to reduce friction and increase life of moving parts in highly corrosive environments


    Notes
    • Temperature range -50ºC to +450ºC


    Typical Applications
    • Plain bearings
    • Pins
    • Cams
    • Slides


    Approvals
    • Rolls Royce
    • RAF
    • Naval
    • NATO


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Container Type

    Aerosol

    EAN

    5024747100255

    ECLASS Code

    23060102

    For Use On

    Bearings

    MFR Part No.

    10025

    Operating Temperature Range

    -50 to 450°C

    Product Type

    Dry Lubricant

    Series

    DRY MOLY

    Size

    400ml

    Type

    Lubricant

    UNSPSC Code

    15121514