£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Product Documents
Market leading, low friction, non stick, dry PTFE lubricant for the lubrication of cams, slides, open bearings, chutes and shears.
Features and Benefits
• A non-toxic, non staining dry PTFE lubricant, for use where wet lubricants cannot be tolerated.
• Sub-micron PTFE coats surface to prevent wear and extend equipment life
• Operating temperature: -200°C to +270°C
• DETEX metal detectable cap and actuator reduces risk of plastic contamination
• Suitable for use on bearings, chutes and slides
• NSF H1, ISO 21469 and Halal certified
• Size: 400ml
Typical Applications
• Bearings
• Mechanical
Warning
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747342358 |
ECLASS Code | 23060102 |
For Use On | Bearings |
MFR Part No. | 34235 |
Operating Temperature Range | -200 to 270°C |
Product Type | Dry Lubricant |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |