£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
High performance versatile food grade spray lubricant for all round light lubrication of small bearings, pins, bushes and slides. Long lasting protective film. Good corrosion protection. Temperature range -20ºC to +110ºC. NSF H1 Registered. ISO 21469 Certified. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified. May be used as a food safe tapping or cutting fluid.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747157105 |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Bearings Food Equipment Metal |
MFR Part No. | 15710 |
Operating Temperature Range | -20 to 110°C |
Product Type | Multi-Purpose Lubricant |
Series | Foodlube |
Size | 300ml |
Type | Lubricant |
UNSPSC Code | 15121514 |