£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
A solid lubricant paste for the assembly and running-in of metal components.
Features and Benefits
• High pressure-absorption capacity
• Low coefficient of friction, (μ = 0.09, no stick-slip)
• Prevents frictional corrosion and scoring
• Good anti-corrosion properties for prolonged component lifespan
• High surface covering capacity (40m²/kg)
Typical Applications
• Running-in new machines and gear-boxes
• Permanent lubrication of machine elements
• Threaded spindles
• Splined shafts
• Toothed gears
• Worm and transmission gears
• Fasteners
• Valves
• Pumps
• Roller bearings
Notes
• Service Temperature: High: 450°/Low: -25°
Attribute | Value |
---|---|
Brand | Molykote |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Bearings Gears Threads |
MFR Part No. | GNPL500 |
Operating Temperature Range | -25 to 450°C |
Product Type | Assembly Lubricant Paste |
Series | G-N PLUS |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |