£4.49
Ex VAT
£5.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
For use on equipment to displace moisture, particularly after wash-down.
Features and Benefits:
•Prevents corrosion by displacing water from affected areas
Typical Applications:
•Electronics
•Materials & equipment storage
•Machined surfaces
•Post wash-down treatment
•Corrosion protection
•Light lubrication
Notes:
•NSF H2 registered (No.142299) Dewatering Fluid
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372470 |
ECLASS Code | 23060102 |
For Use On | Bearings Electrical |
MFR Part No. | 30260 |
Operating Temperature Range | -50 to +120°C |
Product Type | Moisture Remover |
Size | 500ml |
UNSPSC Code | 15121514 |