£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Product Documents
Multi-purpose lubricant penetrates jammed corroded parts, displaces moisture, protects metal from rust and lubricates just about anything. This lubricant also cleans and degreases grime from most surfaces.
Features and Benefits
• Silicone free
• Displaces moisture to restore water flooded equipment
• Formulated to quickly remove adhesives, paints and corrosion
• Corrosion resistant ingredients
• Lubricates sticky mechanisms, eliminating squeaks and creaks
Typical Applications
• Tools
• Wheels
• Hinges
• Rollers
• Chains
• Gears
Attribute | Value |
---|---|
Brand | WD-40 |
Container Type | Aerosol |
EAN | 5032227440012 |
ECLASS Code | 23060102 |
For Use On | Metal Threads Tools |
MFR Part No. | 44201 |
Operating Temperature Range | -50 to 150°C |
Product Type | Multi-Purpose Lubricant |
Series | Multi-Use |
Size | 100ml |
Type | Lubricant |
UNSPSC Code | 15121514 |