£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Nickelslip is a nickel based extra high and low temperature anti-seize assembly compound. For use when copper can not be present. For use on threaded parts, bushings, gears, valve systems, chain sprockets, levers, hinges, pivots, rollers, heat exchanger or manifold bolts, or as a gasket release agent. This inert anti-seize is electrically conductive, protects to 1,350°C.
Attribute | Value |
---|---|
Brand | Molyslip |
Container Type | Tin |
EAN | 5024889190053 |
For Use On | Chains Gears Threads |
MFR Part No. | 18A005 |
Operating Temperature Range | -40 to 1350°C |
Product Type | Anti-Seize Lubricant |
Series | NICKELSLIP |
Size | 500g |
UNSPSC Code | 15121502 |