£8.49
Ex VAT
£10.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ambersil Penetrating Oil is perfect for use as a highly effective release agent for all types of seized fasteners, whether its corrosion, over tightening or expansion due to heat. Safe for use on all metals, the oil is easy to apply thanks to the handy aerosol spray. Food grade version available for use in the food and beverage industry.
Features and Benefits
• Quickly frees fasteners seized by corrosion, heat, and over-tightening
• Lubricates fine and close tolerance threads
• Facilitates easier disassembly & reassembly by softening rust and carbon deposits
• NSF H1 registered (Food Grade) version available
Typical Applications
• Marine
• Fork Lift Trucks
• Chemical Plants
• Manufacturing Plants
• Iron and Steel
• Engineering
• Plant and Equipment Hire
• Agricultural
• Public Works
• Quarries
• Paper Mills
• Automotive
Warnings
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372333 |
ECLASS Code | 23060102 |
For Use On | Machinery Metal Threads |
MFR Part No. | 30240 |
Operating Temperature Range | -4 to 94°C |
Product Type | Multi-Purpose Lubricant |
Size | 400ml |
Standards Met | NSF H1 Registered |
Type | Lubricant |
UNSPSC Code | 15121514 |