Ambersil

Amberglide, PTFE Lubricant, Aerosol, 400ml

SKU:

AMB7010170P

MPN:

31571

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (12)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    A superior general purpose lubricating oil that has been fortified with high levels of PTFE.


    Features and Benefits:
    •Has exceptional lubrication and anti-friction properties and provides a long-lasting and durable film
    •Highly water resistant and repels water from treated areas
    •360° spray system allows use from all angles


    Typical Applications:
    •Fuser units in photocopiers
    •Locks
    •Hinges
    •Tracks
    •Clutches
    •Chains
    •Gears
    •Precision tooling


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419372203

    ECLASS Code

    23060102

    For Use On

    Chains Gears

    MFR Part No.

    31571

    Operating Temperature Range

    -10 to 180°C

    Product Type

    PTFE Lubricant

    Series

    Amberglide

    Size

    400ml

    Type

    Lubricant

    UNSPSC Code

    15121514