£11.79
Ex VAT
£14.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A fine, dry PTFE lubricant for the general lubrication of moving parts where an oily or silicone lubricant cannot be used. Safe for use in the food ans beverage industry.
Features and Benefits:
•Excellent materials compatibility
•Deposits a dry, non-staining film of pure PTFE
•The dry film is unaffected by oil and solvents
Notes:
•NSF H1 registered (No.139899)
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419372111 |
ECLASS Code | 23060102 |
For Use On | Food Equipment |
MFR Part No. | 31589 |
Operating Temperature Range | -100 to +200°C |
Product Type | PTFE Lubricant |
Series | FG |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |