£7.29
Ex VAT
£8.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Multi-Purpose smart straw aerosol lubricants is designed to protect metal surfaces. This lubricant frees stuck, frozen or rusted metal parts and loosens rust-to-metal bonds.
Features and Benefits
• Spray mechanism permanently attached for quick and simple action
• Dual action spray design for both precise and wide spray
• Formulated to get under marks, grease and dirt making it easy to wipe them away
• Corrosion resistant ingredients
• Quickly dries out electrical systems to eliminate moisture-induced short circuits
Typical Applications
• Tools and equipment
• Battery terminals
• Spark plugs
• Bike frames
• Door locks and hinges
• Power tools
• Engines and exhausts
• Alloys
Attribute | Value |
---|---|
Brand | WD-40 |
Container Type | Aerosol |
EAN | 5032227440371 |
ECLASS Code | 23060102 |
For Use On | Metal Threads Tools |
MFR Part No. | 44037 |
Operating Temperature Range | -50 to 150°C |
Product Type | Multi-Purpose Lubricant |
Series | Smart Straw |
Size | 450ml |
Type | Lubricant |
UNSPSC Code | 15121514 |