£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
This precision silicone-based general purpose lubricant is highly versatile, being ideal for use on all metals, as well as most plastics and rubbers. It sprays a 'dry' film on the surface, providing even coverage without staining.
Features and Benefits
• Solvent free formulation ensures good lubrication and reduces friction
• Effective temperature range of −50°C to +200°C
• Versatile, all purpose lubricant
Typical Applications
• Trade
• Industrial and electrical MRO
• Fasteners and fixings
• Agriculture
• Electrical and metal work
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Aerosol |
ECLASS Code | 23060102 |
For Use On | All Metals Most Plastics Most Rubbers |
MFR Part No. | 33319-AA |
Operating Temperature Range | -50 to +200°C |
Product Type | Silicone Lubricant |
Series | SP-90 TWINSPRAY |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |